NVFM250-N02-08
Description
NVFM250-N02-08 MECHANICAL VALVE ; 5 PORT 4 WAY/2 POSITION
Part # NVFM250-N02-08
BDI # 17853059
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Mechanical
Actuation:
Air Pilot - Spring | Air Pilot - Toggle Lever Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1 Cv Factor | Air - Inert Gas Fluid | Internal Pilot
Overall Length - Inch:
1.575
Voltage:
Not Applicable
VHS40-F04-R-X113
Description
VHS40-F04-R-X113 LOCKOUT VALVE ; 3-PORT G1/2
Part # VHS40-F04-R-X113
BDI # 25810908
Features
Port Type:
1/2" G
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Relief
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3.8/3.6 Cv Factor | Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch:
2.756
Voltage:
Not Applicable
LVA50-06-D
Description
LVA50-06-D, HIGH PURITY CHEMICAL LIQUID VALVE (SMARTCATALOG)
Part # LVA50-06-D
BDI # 25533736
Features
Port Type:
3/4" RC
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Diaphragm
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
6 Cv Factor | 20MM Orifice Size | Chemical Fluid | NBR Diaphragm | Normally Closed | 0 To 60 Deg C Ambient temperature
Overall Length - Inch:
2.953
Voltage:
Not Applicable
VNB304BS-N20A
Description
VNB304BS-N20A PROCESS VALVE ; VNA/B/C/D 2-WAY MEDIA VALVE
Part # VNB304BS-N20A
BDI # 25713883
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Flow Control
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.4 Cv Factor | 14MM Orifice Size | Air - Oil - Vacuum - Water Fluid | Air Operated | In/Out Position
Overall Length - Inch:
3.15
Voltage:
Not Applicable
Features
Port Type:
3/4" RC
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Flow Control
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.4 Cv Factor | 14MM Orifice Size | Air - Oil - Vacuum - Water Fluid | Air Operated | In/Out Position
Overall Length - Inch:
3.15
Voltage:
Not Applicable