Features
Thread Size:
1.625-16
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Other Features:
Self Locking
Threads per Inch:
16
Nominal Thickness - Inch:
0.563
Nominal Thickness - Millimeter:
14.3
Features
Thread Size:
1.625-16
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Outside Diameter - Millimeter:
69.85
Other Features:
Low Carbon Steel | One Piece Split | 5/16-24 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
16
Nominal Thickness - Inch:
0.625
Nominal Thickness - Millimeter:
15.875
Features
Thread Size:
1.625-16
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Outside Diameter - Millimeter:
69.85
Other Features:
Low Carbon Steel | Mechanical Lock | Two Piece Split | 5/16-24 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
16
Nominal Thickness - Inch:
0.625
Nominal Thickness - Millimeter:
15.875
Features
Thread Size:
1.625-16
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Outside Diameter - Millimeter:
69.85
Other Features:
2024 Aluminum | One Piece Split | 5/16-24 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
16
Nominal Thickness - Inch:
0.625
Nominal Thickness - Millimeter:
15.875
SNS26-16S
Description
SNS26-16S CLAMP NUT ; STAINLESS STEEL FULL SPLIT
Part # SNS26-16S
BDI # 966972
Features
Thread Size:
1.625-16
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Outside Diameter - Millimeter:
69.85
Other Features:
Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 5/16-24 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
16
Nominal Thickness - Inch:
0.625
Nominal Thickness - Millimeter:
15.875