KMS-056
Description
KMS-056 RETAINING LOCKNUT ; M28 X 1.5 THREAD 42MM OD 7MM THK
Part # KMS-056
BDI # 966499
Features
Thread Size:
M28 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Outside Diameter - Millimeter:
42
Nominal Thickness - Inch:
0.276
Nominal Thickness - Millimeter:
7
Features
Thread Size:
M28 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Outside Diameter - Millimeter:
42
Other Features:
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Nominal Thickness - Inch:
0.433
Nominal Thickness - Millimeter:
11
Features
Thread Size:
M28 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Outside Diameter - Millimeter:
42
Other Features:
303 Stainless Steel | Corrosion Resistance | Self Locking | Nylon Collar
Nominal Thickness - Inch:
0.433
Nominal Thickness - Millimeter:
11
KM-056
Description
KM-056 RETAINING LOCKNUT ; M28 X 1.5 THREAD 42MM OD 7MM THK
Part # KM-056
BDI # 967674
Features
Thread Size:
M28 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Outside Diameter - Millimeter:
42
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.276
Nominal Thickness - Millimeter:
7
Features
Thread Size:
M28 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Outside Diameter - Millimeter:
42
Other Features:
Hardened Alloy Steel | Self Locking | Heat Stabilized Nylon Collar
Nominal Thickness - Inch:
0.433
Nominal Thickness - Millimeter:
11