12B GY 2P O/L
Description
12B GY 2P O/L OFFSET LINK ; SYNERGY 2 PITCH 110066/30 25EA/PAK
Part # GY12B1S30I
BDI # 17282085
Features
Roller Width - Inch:
0.465
Chain Pitch - Inch:
0.75
Chain Size:
12B
Component:
Two Pitch Offset Link
Roller Diameter - Millimeter:
12.07
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Other Features:
Synergy Series
12B 304SS O/L
Description
12B 304SS O/L OFFSET LINK ; SS304 BRITISH STD 25EA/PAK
Part # 12B1SSS12I
BDI # 17281254
Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B
Component:
Offset Link
Roller Diameter - Millimeter:
12.07
Inch - Metric:
Metric
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B
Component:
Roller Link
Roller Diameter - Millimeter:
12.07
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
12B O/L
Description
12B O/L OFFSET LINK ; 0.75" PITCH 1 STRAND 25EA/PAK
Part # 12B1S12I
BDI # 21473764
Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B
Component:
Offset Link
Roller Diameter - Millimeter:
12.07
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
12B SN 2P O/L
Description
12B SN 2P O/L OFFSET LINK ; BRITISH STANDARD 2 PITCH 25EA/PAK
Part # 12B1SNS30I
BDI # 17281251
Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B
Component:
Two Pitch Offset Link
Roller Diameter - Millimeter:
12.07
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Other Features:
Syno Maintenance Free Chain