DMD-200-3 DOFF LINK;D5945
Description
DMD-200-3 DOFF LINK ; D5945
Part # 101960984; DMD-200-3 DOFF LINK;D5945
BDI # 20856760
Features
Roller Width - Inch:
1.5
Chain Pitch - Inch:
2.5
Chain Size:
200-3
Component:
Offset Link
Roller Diameter - Millimeter:
39.675
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-3
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.66
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.83
Pitch Diameter - Millimeter:
245.364
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-3
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.947
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.29
Pitch Diameter - Millimeter:
506.654
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-3
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.26
Pitch Diameter - Millimeter:
305.435
Mounting Method:
Rough Bore
Features
Roller Width - Inch:
1.5
Chain Pitch - Inch:
2.5
Chain Size:
200-3
Component:
Chain
Roller Diameter - Millimeter:
39.675
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3