40BS24 1 1/4
Description
40BS24 1 1/4 ROLLER CHAIN SPROCKET ; 1/2" P 24T 1-1-4" BORE
Part # 40BS24 1 1/4
BDI # 619713
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
With 2 Set Screw
Global Part Number GPN:
33931
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
RS40-1-WA1-CL
Description
RS40-1-WA1-CL CHAIN CONNECTING LINK ; .5IN PITCH RIVETED 1 STRAND 1
Part # 40WA1CL
BDI # 906081
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With WA1 Attachment
Chain Series:
Standard
Internal Special Features:
No
40BS19 3/4
Description
40BS19 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 19T 3/4" BORE
Part # 40BS19 3/4
BDI # 619618
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
With 2 Set Screw
Global Part Number GPN:
32604
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
40AS D-1 C/L SC TYPE
Description
40AS D-1 C/L SC TYPE CONNECTING LINK
Part # 40ASD1CL
BDI # 21462763
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
600 Stainless Steel
Other Features:
With D1 Attachment
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
40BS24 5/8
Description
40BS24 5/8 ROLLER CHAIN SPROCKET ; 1/2" P 24T 5/8" BORE
Part # 40BS24 5/8
BDI # 619719
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
With 2 Set Screw
Global Part Number GPN:
32440
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore