Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.101
Inch - Metric:
Inch
Material:
Steel
Pitch Diameter - Millimeter:
485.165
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.202
Inch - Metric:
Inch
Material:
Steel
Pitch Diameter - Millimeter:
970.331
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
47.752
Inch - Metric:
Inch
Material:
Steel
Pitch Diameter - Millimeter:
1212.901
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
19.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.39
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
485.165
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
23.876
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.24
Pitch Diameter - Millimeter:
606.45
Mounting Method:
Rough Bore