Features
Enclosure:
1 Seal
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Corrosion Resistant Ball
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7912CTRV1VDULP4Y
Description
7912CTRV1VDULP4Y ANGULAR CONTACT BRG ; 60MM DIA BORE 85MM OD 1 ROW 26MM W
Part # 7912CTRV1VDULP4Y
BDI # 25932766
Features
Enclosure:
1 Seal
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Angular Contact
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring
7906CTRV1VDULP3
Description
7906CTRV1VDULP3 AC BALL BEARING ; 30MM BOREX47MM ODX9MM W 1-ROW
Part # 7906CTRV1VDULP3
BDI # 24666826
Features
Enclosure:
1 Seal
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Angular Contact
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring
Features
Enclosure:
1 Seal
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove Spindle Bearing | 2 Piece Riveted Aluminum Clad Cage | Exxon Beacon 325 Grease
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
Not Applicable
75BNR10HTV1VSUELP3
Description
75BNR10HTV1VSUELP3 AC BALL BEARING ; 75MM BOREX115MM ODX20MM W 1-ROW
Part # 75BNR10HTV1VSUELP3
BDI # 24666582
Features
Enclosure:
1 Seal
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Flush Ground:
No
Contact Angle:
18 Degree
Other Features:
Angular Contact | Ultra High Speed
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring