011-762-4100
Description
011-762-4100 DC GEARMOTOR ; 1/2HP 90VDC 99.4:1 RATIO 18RPM
Part # 011-762-4100
BDI # 21573154
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
17.6
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
165.1
Nominal Center Distance - Inch:
6.5
Other Features:
Triple Reduction | F3 Insulation Class | Offset DC
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.2