HEB35-3.3750-SS
Description
HEB35-3.3750-SS TAPERED BUSHING ; HE35 STYLE 3.375" BORE SS
Part # HEB35-3.3750-SS
BDI # 22971594
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
48.387
Length Thru Bore - Inch:
1.905
Outside Diameter - Millimeter:
168.275
Bore - Millimeter:
85.725
Bore - Inch:
3.375
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 2.78IN Total Length | 5.563IN Bolt Circle Diameter | 4 Number Of Screws | 9/16IN Screw Size
Bushing Series:
HE35
HEB35-2.6875-SS
Description
HEB35-2.6875-SS TAPERED BUSHING ; HE35 STYLE 2.6875" BORE - SS
Part # HEB35-2.6875-SS
BDI # 22971578
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
48.387
Length Thru Bore - Inch:
1.905
Outside Diameter - Millimeter:
168.275
Bore - Millimeter:
68.275
Bore - Inch:
2.688
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 2.78IN Total Length | 5.563IN Bolt Circle Diameter | 4 Number Of Screws | 9/16IN Screw Size
Bushing Series:
HE35
HEB35-2.8750-SS
Description
HEB35-2.8750-SS TAPERED BUSHING ; HE35 STYLE 2.875" BORE SS
Part # HEB35-2.8750-SS
BDI # 22971582
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
48.387
Length Thru Bore - Inch:
1.905
Outside Diameter - Millimeter:
168.275
Bore - Millimeter:
73.025
Bore - Inch:
2.875
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 2.78IN Total Length | 5.563IN Bolt Circle Diameter | 4 Number Of Screws | 9/16IN Screw Size
Bushing Series:
HE35
HEB35-2.9375-SS
Description
HEB35-2.9375-SS TAPERED BUSHING ; HE35 STYLE 2.9375" BORE - SS
Part # HEB35-2.9375-SS
BDI # 22971584
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
48.387
Length Thru Bore - Inch:
1.905
Outside Diameter - Millimeter:
168.275
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 2.78IN Total Length | 5.563IN Bolt Circle Diameter | 4 Number Of Screws | 9/16IN Screw Size
Bushing Series:
HE35
HEB35-3.0000-SS
Description
HEB35-3.0000-SS TAPERED BUSHING ; HE35 STYLE 3" BORE SS
Part # HEB35-3.0000-SS
BDI # 22971586
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
48.387
Length Thru Bore - Inch:
1.905
Outside Diameter - Millimeter:
168.275
Bore - Millimeter:
76.2
Bore - Inch:
3
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 2.78IN Total Length | 5.563IN Bolt Circle Diameter | 4 Number Of Screws | 9/16IN Screw Size
Bushing Series:
HE35