XTB15-1.0000-SS
Description
XTB15-1.0000-SS TAPERED BUSHING ; XT15 STYLE 1" BORE SS
Part # XTB15-1.0000-SS
BDI # 22974758
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
19.05
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 1.125IN Total Length | 2.438IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 1/4IN Screw Size
Bushing Series:
XT15
XTB15-1.1250-SS
Description
XTB15-1.1250-SS TAPERED BUSHING ; XT15 STYLE 1.125" BORE SS
Part # XTB15-1.1250-SS
BDI # 22974760
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
19.05
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 1.125IN Total Length | 2.438IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 1/4IN Screw Size
Bushing Series:
XT15
XTB15-1.3750-SS
Description
XTB15-1.3750-SS TAPERED BUSHING ; XT15 STYLE 1.375" BORE SS
Part # XTB15-1.3750-SS
BDI # 22974764
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
19.05
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 1.125IN Total Length | 2.438IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 1/4IN Screw Size
Bushing Series:
XT15
XTB15-1.4375-SS
Description
XTB15-1.4375-SS TAPERED BUSHING ; XT15 STYLE 1.4375" BORE - SS
Part # XTB15-1.4375-SS
BDI # 22974766
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
19.05
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 1.125IN Total Length | 2.438IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 1/4IN Screw Size
Bushing Series:
XT15
XTB15-20MM-SS
Description
XTB15-20MM-SS TAPERED BUSHING ; XT15 STYLE 20MM BORE - STAINLESS STEEL
Part # XTB15-20MM-SS
BDI # 22974770
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
19.05
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
20
Bore - Inch:
0.787
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 28.575MM Total Length | 61.925MM Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 1/4IN Screw Size
Bushing Series:
XT15