KMM-21
Description
KMM-21 RETAINING LOCKNUT ; M105 X 2.0 THREAD 140MM OD 18MM THK
Part # KMM-21
BDI # 966486
Features
Thread Size:
M105 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140
Other Features:
Hardened Alloy Steel
Nominal Thickness - Inch:
0.709
Nominal Thickness - Millimeter:
18
KM-21
Description
KM-21 RETAINING LOCKNUT ; M105 X 2.0 THREAD 140MM OD 18MM THK
Part # KM-21
BDI # 967691
Features
Thread Size:
M105 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.709
Nominal Thickness - Millimeter:
18
Features
Thread Size:
M105 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.752
Outside Diameter - Millimeter:
146.1
Other Features:
One Piece Split | M10 Clamp Screw
Nominal Thickness - Inch:
0.831
Nominal Thickness - Millimeter:
21.1
Features
Thread Size:
M105 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140
Nominal Thickness - Inch:
0.709
Nominal Thickness - Millimeter:
18