8551G403AC100/60D
Description
8551G403AC100/60D SOLENOID VALVE, 1/4 X 1/4 4 BRASS 10.1/F W (SMARTCATALOG)
Part # 8551G403AC100/60D
BDI # 27175601
Features
Port Type:
Inlet 1/4" FNPT | Exhaust 1/8" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.86 CV Factor | 1/4" Orifice Size | Air - Inert Gas Fluid | 18 Inch Lead
Overall Length - Inch:
6.173
Voltage:
100/60 VAC
8320G184PMSAC100/60D
Description
8320G184PMSAC100/60D SOLENOID VALVE, 1/4 X 3/32 3NC BRASS 10.1/F W (SMARTCATALOG)
Part # 8320G184PMSAC100/60D
BDI # 27135842
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.12 Cv Factor | 3/32" Orifice Size | Normally Closed | Direct Acting | Ambient Temperature 0 To 52 Deg C | Screw Type Manual Operator
Overall Length - Inch:
3.125
Voltage:
100/60 VAC
8344G050MOAC100/60D
Description
8344G050MOAC100/60D SOLENOID VALVE, 3/8 X 3/8 4 BRASS 10.1/F W (SMARTCATALOG)
Part # 8344G050MOAC100/60D
BDI # 27207176
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.4 - 2.2 Cv Factor | 3/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | NBR Disc | Manual Operator
Overall Length - Inch:
6.06
Voltage:
100/60 VAC
8262H134AC100/60D
Description
8262H134AC100/60D SOLENOID VALVE, 1/4 X 3/32 2NO SS 10.1/F W (SMARTCATALOG)
Part # 8262H134AC100/60D
BDI # 27261763
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.21 Cv Factor | 3/32" Orifice Size | Normally Open | Ambient Temperature -25 To 55 Deg C
Overall Length - Inch:
3.195
Voltage:
100/60 VAC
8210G093VAC100/60D
Description
8210G093VAC100/60D SOLENOID VALVE, 3/8 X 5/8 2NC BRASS 10.1/F W (SMARTCATALOG)
Part # 8210G093VAC100/60D
BDI # 27233375
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Water Fluid | 18" Lead
Overall Length - Inch:
3.51
Voltage:
100/60 VAC