Page 1 of 647

Next

Compare
SC8551A001MSAC24/50-60

COMPARE

SC8551A001MSAC24/50-60

Description
SC8551A001MSAC24/50-60 SOLENOID VALVE ; IN 1/4" FNPT/EX 1/8" FNPT 5P-4W 2POS

ASCO VALVE

Part # SC8551A001MSAC24/50-60

BDI # 20712690

Features

Port Type: Inlet 1/4" FNPT | Exhaust 1/8" FNPT
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Spool | Solenoid
Actuation: Solenoid - Air Pilot - Manual | Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.86 CV Factor | 1/4 Inch Orifice Size | Air Fluid | Class F | High Temperature | DIN Connection | Screw Type Manual Operator
Overall Length - Inch: 5.967
Voltage: 24/60 VAC

Price Inventory : In stock
Loading Price
QTY
SC8040H008AC24/60

COMPARE

SC8040H008AC24/60

Description
SC8040H008AC24/60 SOLND VALVE ; 3/8"X5/16" 2NC ALUM 6.1/FW

ASCO VALVE

Part # SC8040H008AC24/60

BDI # 20711510

Features

Port Type: 3/8" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Shutoff | Solenoid
Actuation: Solenoid | Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 1.2 Cv Factor | 5/16" Orifice Size | Gas Fluid | Direct Acting | Normally Closed | DIN Connection | Class F | High Temperature | In/Out Position
Overall Length - Inch: 3.25
Voltage: 24/60 VAC

Price Inventory : In stock
Loading Price
QTY
EF8210G095MOAC24/60

COMPARE

EF8210G095MOAC24/60

Description
EF8210G095MOAC24/60 SOLENOID VALVE ; 3/4"X3/4" 2NC BRASS 10.1W

ASCO VALVE

Part # EF8210G095MOAC24/60D

BDI # 20700804

Features

Port Type: 3/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 5 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Water Fluid | Explosion Proof | Manual Operator | 18" Lead
Overall Length - Inch: 3.915
Voltage: 24/60 VAC

Price Inventory : In stock
Loading Price
QTY
NVS4114-0007F

COMPARE

NVS4114-0007F

Description
NVS4114-0007F

SMC

Part # NVS4114-0007F

BDI # 17854197

Features

Port Type: Not Available
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Solenoid
Actuation: Solenoid | Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: Air - Gas Fluid | Recessed Non Locking Manual Operator | With Indicator Light | Without Sub Plate
Overall Length - Inch: 5.512
Voltage: 24/60 VAC

Price Inventory : Available to order
Loading Price
QTY
NVS4414-0007D

COMPARE

NVS4414-0007D

Description
NVS4414-0007D

SMC

Part # NVS4414-0007D

BDI # 17855307

Features

Port Type: Not Available
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Solenoid
Actuation: Solenoid - Spring | Solenoid - Spring Return
Media: Pneumatic

Number of Positions: 3 Position
Inch - Metric: Inch
Other Features: Air - Gas Fluid | Recessed Non Locking Manual Operator | Without Sub Plate
Overall Length - Inch: 8.504
Voltage: 24/60 VAC

Price Inventory : Available to order
Loading Price
QTY