45A-SC2-DABJ-2KA MOD CLSF

COMPARE

45A-SC2-DABJ-2KA MOD CLSF

Description
MAC VALVES 45A-SC2-DABJ-2KA MOD CLSF

MAC VALVES

Part # 45A-SC2-DABJ-2KA MOD CLSF

BDI # 15093809

Features

Port Type: 1/8" G
Number of Ports/Way: 4 Port | 4 way
Valve Type: Poppet | Solenoid
Actuation: Solenoid - Air Pilot - Manual | Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: Locking Manual Operator
Overall Length - Inch: 2.441
Voltage: 240/60 VAC | 220/50 VAC

Price Inventory : Available to order
Loading Price
QTY
45A-SC2-DABJ-2KA MOD CLSF 220V

COMPARE

45A-SC2-DABJ-2KA MOD CLSF 220V

Description
MAC VALVES 45A-SC2-DABJ-2KA MOD CLSF 220V

MAC VALVES

Part # 45A-SC2-DABJ-2KA MOD CLSF 220V

BDI # 15062836

Features

Port Type: 1/8" G
Number of Ports/Way: 4 Port | 4 way
Valve Type: Poppet | Solenoid
Actuation: Solenoid - Air Pilot - Manual | Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: Locking Manual Operator
Overall Length - Inch: 2.441
Voltage: 240/60 VAC | 220/50 VAC

Price Inventory : Available to order
Loading Price
QTY

COMPARE

116B-121JM MOD CLSF

Description
MAC VALVES 116B-121JM MOD CLSF

MAC VALVES

Part # 116B-121JM MOD CLSF

BDI # 15048030

Features

Port Type: 1/8" G
Number of Ports/Way: 3 Port | 2 Way
Valve Type: Flow Control | Solenoid
Actuation: Solenoid - Manual | Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Overall Length - Inch: 3.504
Voltage: 240/60 VAC | 220/50 VAC
Overall Width - Inch: 1.118

Price Inventory : Available to order
Loading Price
QTY