EFX8210G002/13244AC550/60
Description
EFX8210G002/13244AC550/60 SOLENOID VALVE ; 1/2"X5/8" 2NC BRASS 6.1W
Part # EFX8210G00213244AC550/60D
BDI # 20704192
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | Explosion Proof | 18" Lead
Overall Length - Inch:
3.365
Voltage:
550/60 VAC
X8210G002/13244AC550/60
Description
X8210G002/13244AC550/60 SOLENOID VALVE ; 1/2"X5/8" 2NC BRASS 6.1W
Part # X8210G00213244AC550/60D
BDI # 20716010
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | 18" Lead
Overall Length - Inch:
3.365
Voltage:
550/60 VAC
EFX8262H013/13244AC550/60
Description
EFX8262H013/13244AC550/60 SOLENOID VALVE
Part # EFX8262H01313244AC550/60D
BDI # 20704248
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.73 Cv Factor | 7/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C | Explosion Proof
Overall Length - Inch:
2.855
Voltage:
550/60 VAC
X8266D077V13244AC550/60D
Description
X8266D077V13244AC550/60D SOLENOID VALVE, X8266D077V 13244 550/60 DA (SMARTCATALOG)
Part # X8266D077V13244AC550/60D
BDI # 27248240
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.8 Cv Factor | 5/16" Orifice Size | Fuel Oil Fluid | Normally Closed | Without Bypass | In/Out Position
Overall Length - Inch:
4.69
Voltage:
550/60 VAC
X8210G00113244AC550/60D
Description
X8210G00113244AC550/60D SOLENOID VALVE, X8210G001 13244 550/60 DA (SMARTCATALOG)
Part # X8210G00113244AC550/60D
BDI # 27248166
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | 18" Lead
Overall Length - Inch:
3.365
Voltage:
550/60 VAC