Features
Port Type:
1/2" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.32 Cv Factor | Air Fluid | 150 SCFM
Overall Length - Inch:
7.51
Voltage:
24 VDC
637219-2B1-B
Description
637219-2B1-B PUMP REPAIR KIT ; W/BACK PRESS 1/4" BALL 100-3000PSI
Part # 81424178
BDI # 18307687
A212SS-120-A
Description
A212SS-120-A SOLENOID AIR VALVE ; 1/4" PNEU SOLENOID VLV
Part # 81322273
BDI # 18487818
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.5 Cv Factor | Compressed Air - Inert Gas Fluid | Body Ported
Overall Length - Inch:
3.453
Voltage:
120/50-60 VAC
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Flow Control
Actuation:
Rotary Hand Lever
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
2.4 Cv Factor | Air Fluid | 85 SCFM
Overall Length - Inch:
5.538
Voltage:
Not Applicable
Features
Port Type:
1/4" NPTF
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Flow Control
Actuation:
Hand Lever | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Side Port
Overall Length - Inch:
4.188
Voltage:
Not Applicable