CXT31254T-4

COMPARE

CXT31254T-4

Description
CXT31254T-4 AC MOTOR ; 125HP 1785RPM 3PH 60HZ 444TC A44076M TE

BALDOR-RELIANCE

Part # CXT31254T-4

BDI # 26362949

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 125HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY