D50125R-BV

COMPARE

D50125R-BV

Description
D50125R-BV DC MOTOR ; 125HP 1750RPM DC 2813ATZ DPG-FV

BALDOR-RELIANCE

Part # D50125R-BV

BDI # 126410

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 2.374
Sync RPM: 1750
Shaft Diameter - Millimeter: 60.3
Overall Length - Inch: 41.5

Current: DC
Inch - Metric: Inch
Horse Power: 125HP
Base to Center Height - Millimeter: 177.8
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B429051

Description
B429051 ; POR 15HP 2300RPM DC MOTOR

BALDOR-RELIANCE

Part # B429051

BDI # 21801736

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.875
Sync RPM: 2300
Shaft Diameter - Millimeter: 47.625
Overall Length - Inch: 45.25

Current: DC
Inch - Metric: Inch
Horse Power: 15HP
Base to Center Height - Millimeter: 177.8
Mounting Method: Foot Mounted | F2 Face

Price Inventory : Available to order
Loading Price
QTY