B473581

Description
B473581 ; POR 2HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B473581

BDI # 21805326

Features

Enclosure: DPFG
Shaft Diameter - Inch: 1.125
Sync RPM: 1750
Shaft Diameter - Millimeter: 28.575
Overall Length - Inch: 15.81

Current: DC
Inch - Metric: Inch
Horse Power: 2HP
Base to Center Height - Millimeter: 114.3
Mounting Method: F3 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

T18-0056-0063

Description
T18-0056-0063 ; POR 1HP 1750/2200RPM 240/120V DC MOTOR

BALDOR-RELIANCE

Part # T18-0056-0063

BDI # 21821984

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.125
Sync RPM: 1750 | 2200
Shaft Diameter - Millimeter: 28.575
Overall Length - Inch: 16.67

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Base to Center Height - Millimeter: 114.3
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY