Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.125
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
19.31
Current:
DC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
SCR Drive
Mounting Method:
Rigid
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.125
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
19.31
Current:
DC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
SCR Drive
Mounting Method:
Rigid
T18-0089-0246
Description
T18-0089-0246 ; POR 2HP 1750RPM 240/120V DC MOTOR
Part # T18-0089-0246
BDI # 21821990
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1750
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
19.33
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
F1 Face
T18-0018-0018
Description
T18-0018-0018 ; POR 2HP 1750/2300RPM 120/240V DC MOTOR
Part # T18-0018-0018
BDI # 21821972
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.125
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
20.87
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
F3 Face
T18-0058-0215
Description
T18-0058-0215 ; POR 1.5HP 3500RPM 125/250V DC MOTOR
Part # T18-0058-0215
BDI # 21821986
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
3500
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
19.31
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
F1 Face