D5040RS-BV

COMPARE

D5040RS-BV

Description
D5040RS-BV SHUNT WOUND DC MOTOR ; 40HP 1750RPM DC 2512ATZ DPG-FV

BALDOR-RELIANCE

Part # D5040RS-BV

BDI # 126453

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 2.124
Sync RPM: 1750
Shaft Diameter - Millimeter: 53.95
Overall Length - Inch: 33.19

Current: DC
Inch - Metric: Inch
Horse Power: 40HP
Base to Center Height - Millimeter: 158.75
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B1245616

Description
B1245616 ; POR 25HP 850RPM MOTOR

BALDOR-RELIANCE

Part # B1245616

BDI # 21794968

Features

Enclosure: DP
Shaft Diameter - Inch: 2.124
Sync RPM: 850
Shaft Diameter - Millimeter: 53.95
Overall Length - Inch: 33.44

Current: DC
Voltage: 500
Inch - Metric: Inch
Horse Power: 25HP
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY