UCME1014

COMPARE

UCME1014

Description
UCME1014 AC MOTOR ; 10-14 AIR OVERHP 3450RPM 3PH 60HZ 215Z 3

BALDOR-RELIANCE

Part # UCME1014

BDI # 130664

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.69
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10 | 14HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY