M1713T

COMPARE

M1713T

Description
M1713T SPEED MOTOR ; 25/13HP 1760/870RPM 3PH 60HZ 286T 1048M

BALDOR-RELIANCE

Part # M1713T

BDI # 129764

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Overall Length - Inch: 27.76
Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 13 | 25HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY