M1726T

COMPARE

M1726T

Description
M1726T SPEED MOTOR ; 10/4.4HP 1760/1170RPM 3PH 60HZ 254T

BALDOR-RELIANCE

Part # M1726T

BDI # 129773

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 21.07
Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 4.4 | 10HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1226T

COMPARE

M1226T

Description
M1226T SPEED MOTOR ; 10/4.4HP 1740/1160RPM 3PH 60HZ 254T 3750

BALDOR-RELIANCE

Part # M1226T

BDI # 129723

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.625
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 22.25
Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 4.4 | 10HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY