GC25080
Description
GC25080 GEAR MOTOR ; G.M. K20XF 115VAC 16.8//20 RPM 80:1
Part # GC25080
BDI # 23279468
Features
Mounting Frame:
25-G
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
21.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
13.462
Nominal Center Distance - Inch:
0.53
Other Features:
Ground Worm First Stage and Helical Output Stage | With Capacitor and Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.57
Features
Mounting Frame:
23-BA
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
27.432
Nominal Center Distance - Inch:
1.08
Other Features:
Permanent Magnet DC Motor | Permaglide Sleeve Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.73
Features
Mounting Frame:
24-JK
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Permanent Magnet DC Motor | Bronze Gearing | Ball Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.92
Features
Mounting Frame:
25-PSL
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
29.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Needle and Ball Bearing Construction | Optional Base Mount
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.83