B437302

Description
B437302 ; POR 5HP 1150RPM DC MOTOR

BALDOR-RELIANCE

Part # B437302

BDI # 21802366

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.124
Sync RPM: 1150 | 1380
Shaft Diameter - Millimeter: 53.95
Overall Length - Inch: 35.94

Current: DC
Inch - Metric: Inch
Horse Power: 5HP
Base to Center Height - Millimeter: 158.75
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY