B416195

Description
B416195 ; POR 1750RPM 75KW DC MOTOR

BALDOR-RELIANCE

Part # B416195

BDI # 21800560

Features

Enclosure: DPBV
Shaft Diameter - Inch: 2.362
Sync RPM: 1750
Shaft Diameter - Millimeter: 60
Overall Length - Inch: 49.764

Current: DC
Inch - Metric: Metric
Horse Power: 75HP
Base to Center Height - Millimeter: 180
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B451378

Description
B451378 ; POR 220KW 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B451378

BDI # 21803670

Features

Enclosure: DPBV
Shaft Diameter - Inch: 3.624
Sync RPM: 1750
Shaft Diameter - Millimeter: 92.05
Overall Length - Inch: 56.94

Current: DC
Inch - Metric: Inch
Horse Power: 220HP
Base to Center Height - Millimeter: 254
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY