TH3CL231N
Description
TH3CL231N TAKE-UP BALL BEARING ; 1-15/16" SHAFT DIA
Part # 10440196
BDI # 21443894
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
0.688
Slot to Slot Distance - Millimeter:
101.6
Slot Width - Millimeter:
17.475
Other Features:
Single Row | Standard Duty | Wide Inner Race | Wide Slot | Lip Seal With Flinger
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
PB22439HHCK81A
Description
PB22439HHCK81A PILLOW BLOCK ROLLER BRG ; 2-7/16" BORE 2-3/4" BASE-CTR HGT 2 HOLE
Part # 10424496
BDI # 574119
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row | Single Collar | Closed End Cover
Global Part Number GPN:
517722
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P2B-S2-115R MOD;081172
Description
P2B-S2-115R MOD ; 081172 PILLOW BLK BRG ; NON RETURNABLE PILLOW BLOCK BRG
Part # 081172
BDI # 24320459
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
72.136
Other Features:
Double Row | Has Flinger | With Set Screw
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.6
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
FB-S2-115R-EC KIT
Description
FB-S2-115R-EC KIT FLANGE BLOCK BEARING ; NON RETURNABLE
Part # 661302
BDI # 22268152
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
72.136
Length Thru Bore - Inch:
2.84
Other Features:
With EC Kit
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Ductile Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Spherical Roller Bearing
FB-S2-107R-EC KIT
Description
FB-S2-107R-EC KIT FLANGE BLOCK BEARING ; NON RETURNABLE
Part # 661311
BDI # 22268117
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
64.262
Length Thru Bore - Inch:
2.53
Other Features:
With EC Kit
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Ductile Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Spherical Roller Bearing