LF-SC-103-NL MOD;124637
Description
LF-SC-103-NL MOD ; 124637 ; FLANGE BLK BALL BRG 1-3/16" BORE
Part # 124637
BDI # 21486878
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
32
Nominal Bolt Circle Diameter Round - Inch:
3.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Modified
Housing Style:
3 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
91.4
Number of Mounting Holes:
3
L075 1/2 1/8X1/16 KW
Description
L075 HUB 1/2 1/8X1/16 KW ; 1/2" BORE 1-3/4" HUB DIA
Part # 68514410685
BDI # 592593
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling
L075 7/8 3/16X3/32 KW
Description
L075 HUB 7/8 3/16X3/32 KW ; 7/8" BORE 1-3/4" HUB DIA
Part # 68514410692
BDI # 592600
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling
FB-SCM-111-NL;068840
Description
FB-SCM-111-NL ; 068840 ; FLANGE BRKT BALL BRG
Part # 068840
BDI # 24732675
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Other Features:
Single Row | Medium Duty | Wide Inner Race
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
27
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.287
Coupling Type:
Jaw Coupling