Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
3.504
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Slot Width - Inch:
0.472
Slot to Slot Distance - Millimeter:
89
Slot Width - Millimeter:
12
Other Features:
Single Row | Light Duty | Relubricatable
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
FB22631HK81
Description
FB22631HK81 FLANGED ROLLER BEARING ; 1-15/16" SHAFT DIA
Part # 10412776
BDI # 572770
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
78.232
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Extended Inner Race
Global Part Number GPN:
246424
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
148
FB22639HK81
Description
FB22639HK81 FLANGED ROLLER BEARING ; 2-7/16" SHAFT DIA
Part # 10421124
BDI # 572772
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
83.312
Nominal Bolt Circle Diameter Round - Inch:
6.8
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Extended Inner Race
Global Part Number GPN:
559120
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
171.5
FB22631HHCK81A
Description
FB22631HHCK81A FLANGED ROLLER BEARING ; 1-15/16" SHAFT DIA
Part # 10421123
BDI # 579681
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
78.232
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Closed End | Extended Inner Race
Global Part Number GPN:
559110
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
148
PB22639HHCK81A
Description
PB22639HHCK81A PILLOW BLOCK RLR BEARING ; 2-7/16" SHAFT DIA
Part # 10409548
BDI # 573790
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
83.312
Other Features:
Double Row | Closed End Cover
Global Part Number GPN:
517560
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2