8210G002AC120/60D
Description
8210G002AC120/60D SOLENOID VALVE ; 1/2 X 5/8 2NC BRASS 6.1/FW
Part # 8210G002AC120/60D
BDI # 18178738
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Overall Length - Inch:
3.365
Voltage:
120/60 VAC
8210G095AC120/60D
Description
8210G095AC120/60D SOLENOID VALVE ; 3/4 X 3/4 2NC BRASS 10.1/FW
Part # 8210G095AC120/60D
BDI # 20079954
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Water Fluid
Overall Length - Inch:
3.545
Voltage:
120/60 VAC
8320G184DC24/DCD
Description
8320G184DC24/DCD SOL VALVE ; 1/4" FNPT 3P-3W 2POS 24VDC
Part # 8320G184DC24/DCD
BDI # 20696802
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.12 Cv Factor | 3/32" Orifice Size | Normally Closed | Direct Acting | Ambient Temperature 0 To 40 Deg C
Overall Length - Inch:
3.125
Voltage:
24 VDC
8320G202AC120/60 110/50D
Description
8320G202AC120/60 110/50D SOL VALVE ; 1/4"X3/32" 3NC SS 10.1F
Part # 8320G202AC120/60,110/50D
BDI # 20697026
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.12 Cv Factor | 3/32" Orifice Size | Air - Light Oil - Water | Normally Closed | Ambient Temperature 0 To 52 Deg C
Overall Length - Inch:
3.125
Voltage:
110/50 VAC | 120/60 VAC