SFR6SS3 G-2 P2S
Description
SFR6SS3 G-2 P2S DEEP GRV BALL BRG ; SGL ROW 3/8IN X 7/8IN X 0.281
Part # SFR6SS3 G-2 P2S
BDI # 21431587
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Other Features:
Single Row | Deep Groove Instrument Bearing | Corrosion Resistant Ball | Exxon Beacon 325 Grease | Radial Play Code 3
Flange Outside Diameter - Millimeter:
24.613
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Flush Ground:
No
Contact Angle:
0 Degree
Cage Material:
Steel
Number of Bearings:
1 (Single)