210DM4A 6.2 A1
Description
210DM4A 6.2 A1 APG REDUCER ; 6.2:1 RATIO PARALLEL DOUBLE REDUCTION
Part # M85173
BDI # 288733
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
286.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
34.29
Nominal Center Distance - Inch:
1.35
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.82
184DM3A 6.1 A1
Description
184DM3A 6.1 A1 APG REDUCER ; SIZE 184DM3A 6:1 A1 DBL REDUCTION
Part # M85089
BDI # 288652
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
286.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
25.146
Nominal Center Distance - Inch:
0.99
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.48