EF8345G001AC120/60 110/50D
Description
EF8345G001AC120/60 110/50D SOLENOID VLVE ; 1/4" FNPT 5P-4W 2POS 110/120VAC
Part # EF8345G001AC120/60,110/50D
BDI # 21430183
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.09 Cv Factor | 1/16" IN - 3/32" Exhaust Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Explosion Proof | In/Out Position
Overall Length - Inch:
3.13
Voltage:
110/50 VAC | 120/60 VAC
EF8262H002AC120/60 110/50D
Description
EF8262H002AC120/60 110/50D SOLENOID VLVE ; 1/8" FNPT 2P-2W 2POS 110/120VAC
Part # EF8262H002AC120/60,110/50D
BDI # 21430154
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.35 Cv Factor | 1/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C | Explosion Proof
Overall Length - Inch:
2.855
Voltage:
110/50 VAC | 120/60 VAC
EF8210G002DC24/DCD
Description
EF8210G002DC24/DCD SOLENOID VALVE ; 1/2" FNPT 2P-2W 2POS 24VDC
Part # EF8210G002DC24/DCD
BDI # 21594371
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | Explosion Proof | 18" Lead
Overall Length - Inch:
3.365
Voltage:
24 VDC
EF8320G200AC120/60 110/50D
Description
EF8320G200AC120/60 110/50D SOLENOID VLVE ; 1/4" FNPT 3P-3W 2POS 110/120VAC
Part # EF8320G200AC120/60,110/50D
BDI # 21430161
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.12 Cv Factor | 3/32" Orifice Size | Universal Operation | Air - Inert Gas - Water - Light Oil Fluid | Explosion Proof | Lead Length 457 MM
Overall Length - Inch:
3.125
Voltage:
110/50 VAC | 120/60 VAC
8210G004AC120/60 110/50D
Description
8210G004AC120/60 110/50D SOL VALVE ; 1" FNPT N.C. 2P-2W 120V/60 110V/50
Part # 8210G004AC120/60,110/50D
BDI # 21429873
Features
Port Type:
1" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
13 Cv Factor | 1" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Overall Length - Inch:
3.46
Voltage:
110/50 VAC | 120/60 VAC