238210-032-D
Description
238210-032-D SOLENOID VALVE COIL ; 110/120VAC 6.1W FOR VALVE
Part # 238210-032-D
BDI # 21429792
8210G002AC120/60D
Description
8210G002AC120/60D SOLENOID VALVE ; 1/2 X 5/8 2NC BRASS 6.1/FW
Part # 8210G002AC120/60D
BDI # 18178738
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Overall Length - Inch:
3.365
Voltage:
120/60 VAC
8210G093AC120/60D
Description
8210G093AC120/60D SOLENOID VALVE ; 3/8" FNPT 2P-2W 2POS 120/60VAC
Part # 8210G093AC120/60D
BDI # 21429966
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Water Fluid
Overall Length - Inch:
3.515
Voltage:
120/60 VAC