051-203-5035 1/8HP 90V 1.28A
Description
051-203-5035 PM DC MOTOR ; 32 FRAME 1/8HP 90V 1800RPM
Part # 051-203-5035
BDI # 24024214
011-175-0010
Description
011-175-0010 DC GEARMOTOR ; 1/10HP 90VDC 9.7:1 RATIO 185RPM 32IN-LBS
Part # 011-175-0010
BDI # 24093189
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
180.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
19.05
Nominal Center Distance - Inch:
0.75
Other Features:
Precision Machined Motor | Double Reduction | F Insulation Class | Optional Footplate and J-Boxes
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.7
026-725A0030F
Description
026-725A0030F HYPOID GEARMOTOR ; POWERSTAR 725 1PH 1/5HP 115VAC 30:1RATIO
Part # 026-725A0030F
BDI # 25122271