108HCDUL
Description
108HCDUL O-11 P2PF 21752 SPINDLE BEARING ; 40MM BORE 68MM OD 30MM WD
Part # 108HCDUL O-11 P2PF 21752
BDI # 18102614
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact Spindle Bearing | Non Separable Relieved Outer Ring
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring