SUCSPA 207 23
Description
SUCSPA 207 23 PILLOW BLOCK BEARING ; 1-7/16" BORE 1-7/8" BASE-CTR HGT 2 HOLE
Part # 2101037791
BDI # 519917
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row | Corrosion Resistant
Global Part Number GPN:
518841
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.3
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCF 207 23
Description
UCF 207 23 FLANGED BLOCK BEARING ; 1-7/16" BORE 5.1" BOLT CIRCLE 4 HOLE
Part # 2101034052
BDI # 520424
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
557496
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
SSER 202 10
Description
SSER 202 10 INSERT BEARING ; 5/8INX1.8504INX1.2188IN
Part # 2101037049
BDI # 519381
UCT 207 23
Description
UCT 207 23 TAKE UP BEARING UNIT ; 1-7/16" BORE 17/32" SLOT WID
Part # 2101034113
BDI # 521103
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
88.9
Other Features:
Single Row | Standard Duty | Wide Inner Race | Wide Slot | Single Lip Contact Seal
Global Part Number GPN:
673900
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
UC 211 55MM
Description
UC 211 55MM INSERT BEARING ; 55MM WIDE INNER RING SET SCREW LOCK
Part # 2101047877
BDI # 520374
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
25
Other Features:
Single Row | Standard Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
55.6
Outer Race Profile:
Spherical
Mounting Method:
Set Screw