GR-B852-30-R
Description
GR-B852-30-R WORM GEAR REDUCER ; NON-RETURNABLE CI SINGLE REDUCTION
Part # GR8520011.00
BDI # 438200
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
133.35
Nominal Center Distance - Inch:
5.25
Other Features:
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.38