Page 1 of 2

Next

Compare
SS-HMQ832-60-H1-56-20

COMPARE

SS-HMQ832-60-H1-56-20

Description
SS-HMQ832-60-H1-56-20 WORM GEAR REDUCER ; NON-RETURNABLE 60:1 SS QUILL I/P

GROVE GEAR

Part # S323058620

BDI # 22506565

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 29.2
Flange Outside Diameter - Millimeter: 29.2

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 82.55
Other Features: Single Reduction
Assembly Components: 82.55
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

SS-BMQ824-50-L-56

Description
SS-BMQ824-50-L-56 WORM GEAR REDUCER ; NON-RETURNABLE 50:1 SS QUILL I/P

GROVE GEAR

Part # S243000900

BDI # 23661589

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 35
Flange Outside Diameter - Millimeter: 35

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 60.452
Other Features: Single Reduction | Viton Double Lip Seal
Assembly Components: 60.452
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY
SS-HMQ818-15-H1-56-16

COMPARE

SS-HMQ818-15-H1-56-16

Description
SS-HMQ818-15-H1-56-16 WORM GEAR REDUCER ; NON-RETURNABLE 15TO1 56C

GROVE GEAR

Part # S183046016

BDI # 21495855

Price Inventory : Available to order
Loading Price
QTY
GRL-HMQ821-25-H1-56-20

COMPARE

GRL-HMQ821-25-H1-56-20

Description
GRL-HMQ821-25-H1-56-20 WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTION

GROVE GEAR

Part # GRL8210542.20

BDI # 439798

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 70
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method: Direct Mounted
Overall Length - Inch: 8.07

Price Inventory : Available to order
Loading Price
QTY
GR-HMQ824-25-H1-140-20

COMPARE

GR-HMQ824-25-H1-140-20

Description
GR-HMQ824-25-H1-140-20 WORM GEAR REDUCER ; NON-RETURNABLE CI SINGLE REDUCTION

GROVE GEAR

Part # GR8240566.20

BDI # 436755

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 70
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 60.452
Nominal Center Distance - Inch: 2.38
Other Features: Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method: Direct Mounted
Overall Length - Inch: 8.4

Price Inventory : Available to order
Loading Price
QTY