KM-17
Description
KM-17 RETAINING LOCKNUT ; M85 X 2.0 THREAD 110MM OD 16MM THK
Part # KM-17
BDI # 967687
Features
Thread Size:
M85 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.63
Nominal Thickness - Millimeter:
16
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.109
Outside Diameter - Millimeter:
78.969
Other Features:
Face Dia 2.686 | 17 Tangs | Key Bent
Inside Diameter - Millimeter:
55.423
KM-10
Description
KM-10 RETAINING LOCKNUT ; M50 X 1.5 THREAD 70MM OD 11MM THK
Part # KM-10
BDI # 967680
Features
Thread Size:
M50 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Outside Diameter - Millimeter:
70
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.433
Nominal Thickness - Millimeter:
11