SP-28-F
Description
SP-28-F CLAMP SHAFT COLLAR ; 2PIECE 1-3/4" BORE STEEL
Part # SP-28-F
BDI # 801307
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
17.475
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.75
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
44.45
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
SP-11-SS
Description
SP-11-SS CLAMP SHAFT COLLAR ; 2PIECE 11/16" BORE SS
Part # SP-11-SS
BDI # 801244
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
11.125
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.375
Outside Diameter - Millimeter:
34.925
Bore - Millimeter:
17.475
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 550 | 92 Shore A Yellow 440In-Lbs | 3 Jaws
Mounting Method:
Clamp
Hub Diameter - Millimeter:
50.8
Coupling Type:
Jaw Coupling
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Bore - Millimeter:
19.05
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
MCLC-30-30-F
Description
MCLC-30-30-F RIGID COUPLING ; 1PC 30MM X 30MM BORES STEEL
Part # MCLC-30-30-F
BDI # 799520