14MX-180S-90
Description
14MX-180S-90 SYNCHRONOUS PULLEY ; 14MM P 180GROVES
Part # 77199180
BDI # 1094866
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
90
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
38.35
Outside Diameter - Millimeter:
974.09
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580334
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
4
5 5V 3150 J
Description
5 5V 3150 J V-BELT SHEAVE ; 5 GROOVES 31-1/2" OD BUSHED
Part # 5 5V 3150 J
BDI # 621053
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
31.5
Outside Diameter - Millimeter:
800.1
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581176
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
5
3 B 300 SF
Description
3 B 300 SF V-BELT SHEAVE ; 3 GROOVE A/B BELT 30.35" OD BUSHED
Part # 3 B 300 SF
BDI # 618162
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580680
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
3
10/8V3000N
Description
10/8V3000N V-BELT SHEAVE ; QD SHEAVE 8V SECTION 10 GROOVE
Part # 2105008561
BDI # 648376
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3
Global Part Number GPN:
583111
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
10