H24508-250R
Description
H24508-250R HYDRAULIC HOSE ; 1/2IN X 13/16IN 965.3BAR NITRILE TUBE
Part # H24508-250R
BDI # 21464828
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.81
Outside Diameter - Millimeter:
20.574
Other Features:
14000 PSI Min Brust Pressure | 2 Steel Braid
Typical Use:
Construction Equipment | Farm Equipment | Generic Hydraulic Fluids | Diesel Fuel
Inside Diameter - Millimeter:
12.7
Color:
Black
H177616-300R
Description
H177616-300R IND HOSE ; 1" ID X 1.44" OD VINYL NITRILE
Part # H177616-300R
BDI # 21992291
H42506-250R
Description
H42506-250R ; 0.38IN ID X 0.75IN OD 4000PSI BLACK
Part # H42506 250FT REEL
BDI # 21464842
H24512-250R
Description
H24512-250R HYDRAULIC HOSE ; 2 PLY BRAID BLACK 3/4IN ID
Part # H24512-250R
BDI # 22148767
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.09
Outside Diameter - Millimeter:
27.686
Other Features:
9000 PSI Min Brust Pressure | 2 Steel Braid
Typical Use:
High Pressure Lines | Road Construction Equipment | Farm Equipment
Inside Diameter - Millimeter:
19.05
Color:
Black