MJCC41-19-A
Description
MJCC41-19-A JAW COUPLING HUB ; WITH KEYWAY 19MM BORE 1-5/8" OD ALUM
Part # MJCC41-19-A
BDI # 21478209
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.626
Length Thru Bore - Millimeter:
18
Other Features:
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 330 | 92 Shore A Yellow 194In-Lbs
Mounting Method:
Clamp
Hub Diameter - Millimeter:
41.3
Coupling Type:
Jaw Coupling
L100 HUB 12T 16/32DP SPLINE
Description
L100 HUB 12T 16/32DP SPLN ; 12T 16/32 DP SPLINE BORE
Part # 68514445213
BDI # 595489
Features
Bore Profile:
Spline
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact | 12 Teeth | L-LOC Clamping Feature
Mounting Method:
Clamp
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
GS38/45B-AL-32MMH7-10X3.3MMKW-DSCK
Description
GS38/45B-AL-32MMH7-10X3.3MMKW-DSCK ; COUPLING HUB ALUM 32MM BORE 10X3.3KW
Part # 068514477269
BDI # 21578551
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
44.958
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact
Mounting Method:
Clamp
Hub Diameter - Millimeter:
80
Coupling Type:
Jaw Coupling