F060030.AWAT03
Description
F060030.AWAT03 GEARMOTOR ; NON-RETURNABLE
Part # F060030.AWAT03-
BDI # 24087674
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.198
Nominal Center Distance - Inch:
2.37
Other Features:
Single Reduction | Unit to Allow Fitting of Motor | Standard Unit | 80 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.74
BUSH-56TC
Description
BUSH-56TC 317490HA BUSHING ; BLUE ADAPTER BUSHING
Part # 317490HA
BDI # 22141543
S0605.0SBSNB01FJNDK
Description
S0605.0SBSNB01FJNDK ; REDUCER
Part # S0605.0SBSNB01FJNDK
BDI # 21482721
FSHU40D083-6
Description
FSHU40D083-6 WORM REDUCER ; 10:1 RATIO 4IN CD SGL REDUCTION DBL EXT
Part # FSHU40D083-6
BDI # 27815625