R-102-C1
Description
R-102-C1 RIGHT ANGLE GEARBOX ; 2:1 RATIO 0.625" INPUT SHAFT DIA 2-WAY
Part # 135626
BDI # 21851843
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Rotation Same As Input | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.359
Overall Width - Inch:
6.25