KM-08
Description
KM-08 RETAINING LOCKNUT ; M40 X 1.5 THREAD 58MM OD 9MM THK
Part # KM-08
BDI # 967678
Features
Thread Size:
M40 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Outside Diameter - Millimeter:
58
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.354
Nominal Thickness - Millimeter:
9
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Other Features:
Face Dia 1.827 | 15 Tangs
Inside Diameter - Millimeter:
35.458
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.719
Outside Diameter - Millimeter:
69.063
Other Features:
Face Dia 2.311 | 17 Tangs
Inside Diameter - Millimeter:
45.517
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.719
Outside Diameter - Millimeter:
43.663
Other Features:
Face Dia 1.296 | 13 Tangs | Key Bent | 302 or 304 Stainless Steel | Corrosion Resistance
Inside Diameter - Millimeter:
25.121