8300D058RFDC240/DCD
Description
8300D058RFDC240/DCD SOLENOID VALVE ; 1/4"X3/16" 3NC BRASS 36.2/HW
Part # 8300D058RFDC240/DCD
BDI # 21851232
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.25 Cv Factor | 3/16" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | NBR Seat | Brass Disc | NBR Gasket | Normally Closed
Overall Length - Inch:
4.51
Voltage:
240 VDC